Shop Alternate Products
This Product is Discontinued
Duff-Norton
Machine Screw Actuator, 500 lb, 3 In TVL (Discontinued)
Mfr # M2554-3
Zoro # G2023646
Free Shipping & Returns
This Product is Discontinued
Key Features
- Gear Ratio 5:1
- Max. HP 1/3 hp
- Finish Anodized
- Mounting Type Base/Top Plate
- Efficiency Rating 30.6%