KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Machine Screw Actuator, 500 lb, 3 In TVL

DUFF-NORTON| Zoro #: G2267413| Mfr #: M2555-3

$452.89 /ea

This item ships free. Details.Standard ground shipping.
Details:
Housing Material: ALuminum
Item: Machine Screw Actuator
Travel (In.): 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2267413 Mfr #: M2555-3
Housing Material: ALuminumItem: Machine Screw Actuator
Travel (In.): 3Full Load Torque (In.-Lbs.): 13
Mounting Type: Base/Top PlateRated Load (Lb.): 500
Lifting Screw Dia. (In.): 1/2Efficiency Rating: 30.6%
Gear Ratio: 5:1Max. HP: 1/3
Turns of Worm for 1 In. Raise: 20Finish: Anodized
Country of Origin (subject to change): United States

Description

Machine Screw Actuator, Rated Load 500 Lb, Lifting Screw Dia 1/2 In, Travel 3 In, 20 Turns Of Worm for 1 In Raise, Full Load Torque 13 In-Lbs, Max HP 1/3, Efficiency Rating 30.6%, Gear Ratio 5:1, Base/Top Plate Mounting Type

Reviews