Machine Screw Actuator, 500 lb, 9 In TVL

DUFF-NORTON| Zoro #: G0372626| Mfr #: M2555-9

$486.61 /ea

This item ships free. Details.Standard ground shipping.
Travel (In.): 9Gear Ratio: 5:1Mounting Type: Base/Top Plate
Save 15%. Sign up for Z-mail.


Zoro #: G0372626 Mfr #: M2555-9
Travel (In.): 9Gear Ratio: 5:1
Mounting Type: Base/Top PlateEfficiency Rating: 30.6%
Housing Material: ALuminumFull Load Torque (In.-Lbs.): 13
Rated Load (Lb.): 500Item: Machine Screw Actuator
Lifting Screw Dia. (In.): 1/2Turns of Worm for 1 In. Raise: 20
Max. HP: 1/3Finish: Anodized
Country of Origin (subject to change): United States


Machine Screw Actuator, Rated Load 500 Lb, Lifting Screw Dia 1/2 In, Travel 9 In, 20 Turns Of Worm for 1 In Raise, Full Load Torque 13 In-Lbs, Max HP 1/3, Efficiency Rating 30.6%, Gear Ratio 5:1, Base/Top Plate Mounting Type