DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Rotary Joint, 1 In NPT, Stainless Steel

DUFF-NORTON| Zoro #: G1299672| Mfr #: 730858C

$351.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1299672 Mfr #: 730858C
Material of Construction: Stainless SteelStandards: ISO
Max. Temp.: 450 Deg F For Steam, 600 Deg F For Hot OilMax. Pressure: 175 PSI For Steam, 100 PSI For Hot Oil
Body Dia.: 4"Flow: Dual
Connection: NPTSize: 1"
Item: Rotary JointType: 8000 Series
Max. Speed: 700 RPMRotation: Left Hand
Country of Origin (subject to change): United States

Product Description

Rotary Joint, 8000 Series, Size 1 In, NPT Connection, Material of Construction Stainless Steel, Left Hand Rotation, Dual Flow, Max Speed 700 RPM, Max Pressure 175 PSI For Steam, 100 PSI For Hot Oil, Max Temp 450 Deg F For Steam, 600 Deg F For Hot Oil, Body Dia 4 In., Standards ISO

Product Reviews