Rotary Joint, 1/2 In NPT, Carbon Steel

DUFF-NORTON| Zoro #: G0567411| Mfr #: 750790C

$242.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Type: 1700 SeriesItem: Rotary JointBody Dia.: 52mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0567411 Mfr #: 750790C
Type: 1700 SeriesItem: Rotary Joint
Body Dia.: 52mmSize: 1/2"
Connection: NPTMax. Speed: 80 rpm
Rotation: Right HandMax. Pressure: 5075 PSI For Water
Flow: SingleStandards: ISO
Material of Construction: Nickel Treated Carbon SteelMax. Temp.: 248 Deg F For Water
Country of Origin (subject to change): United States

Description

Rotary Joint, 1700 Series, Size 1/2 In, NPT Connection, Material of Construction Nickel Treated Carbon Steel, Right Hand Rotation, Single Flow, Max Speed 80 RPM, Max Pressure 5075 PSI For Water, Max Temp 248 Deg F For Water, Body Dia 52mm, Standards ISO

Reviews