KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rotary Joint Elbow, 1 In NPT, SS

DUFF-NORTON| Zoro #: G1801475| Mfr #: 465411C

$20.92 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Temp.: 300 Deg F For Water, 350 Deg F For Steam, 395 Deg F For Hot Oil
Connection: NPT
Max. Pressure: 750 PSI For Water, 120 PSI For Steam, 100 PSI For Hot Oil
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1801475 Mfr #: 465411C
Max. Temp.: 300 Deg F For Water, 350 Deg F For Steam, 395 Deg F For Hot OilConnection: NPT
Max. Pressure: 750 PSI For Water, 120 PSI For Steam, 100 PSI For Hot OilItem: Rotary Joint Elbow
Size: 1"Tube Outside Dia.: 1/4"
Standards: ISO CertifiedMaterial of Construction: Stainless steel
Country of Origin (subject to change): United States

Description

Rotary Joint Elbow, Size 1 In, Connection NPT, Tube Outside Dia 1/4 In, Material of Construction Stainless Steel, Max Pressure 750 PSI For Water, 120 PSI For Steam, 100 PSI For Hot Oil, Max Temp 300 Deg F For Water, 350 Deg F For Steam, 395 Deg F For Hot Oil, Standards ISO Certified

Reviews