PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Rotary Joint Elbow, 3/8 In NPT, SS

DUFF-NORTON| Zoro #: G1145514| Mfr #: 465409C

$19.51 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Outside Dia.: 1/4"Item: Rotary Joint ElbowStandards: ISO Certified
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1145514 Mfr #: 465409C
Tube Outside Dia.: 1/4"Item: Rotary Joint Elbow
Standards: ISO CertifiedMaterial of Construction: Stainless steel
Size: 3/8"Max. Temp.: 300 Deg F For Water, 350 Deg F For Steam, 395 Deg F For Hot Oil
Connection: NPTMax. Pressure: 750 PSI For Water, 120 PSI For Steam, 100 PSI For Hot Oil
Country of Origin (subject to change): United States

Description

Rotary Joint Elbow, Size 3/8 In, Connection NPT, Tube Outside Dia 1/4 In, Material of Construction Stainless Steel, Max Pressure 750 PSI For Water, 120 PSI For Steam, 100 PSI For Hot Oil, Max Temp 300 Deg F For Water, 350 Deg F For Steam, 395 Deg F For Hot Oil, Standards ISO Certified

Reviews