KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rotary Union, 1 1/4 In NPT, SS, Left Hand

DUFF-NORTON| Zoro #: G0554635| Mfr #: 750115C

$502.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Type: 5000 Series
Connection: NPT
Max. Pressure: 750 psi for Water, 120 psi for Steam, 100 psi for Hot Oil, 300 psi for Air
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0554635 Mfr #: 750115C
Type: 5000 SeriesConnection: NPT
Max. Pressure: 750 psi for Water, 120 psi for Steam, 100 psi for Hot Oil, 300 psi for AirBody Dia.: 3-1/2"
Rotation: Left HandMax. Temp.: 300 Deg F For Water, 350 Deg F For Steam, 395 Deg F For Hot Oil
Max. Speed: 1000 rpm (NPT), 3600 rpm (MT)Item: Rotary Union
Size: 1-1/4"Material of Construction: Stainless steel
Flow: Single or DualStandards: ISO
Country of Origin (subject to change): United States

Description

Rotary Union, 5000 Series, Size 1 1/4 In, NPT Connection, Material of Construction Stainless Steel, Left Hand Rotation, Single Or Dual Flow, Max Speed 1000 RPM For NPT, 550 RPM For Air, Max Pressure 750 PSI For Water, 120 PSI For Steam, 100 PSI For Hot Oil, 300 PSI For Air, Max Temp 300 Deg F For Water, 350 Deg F For Steam, 395 Deg F For Hot Oil, Body Dia 3 1/2 In., Standards ISO

Reviews