Rotary Union, 2 In NPT, Carbon Steel

DUFF-NORTON| Zoro #: G2098607| Mfr #: 440465C

$943.27 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Temp.: 375 Deg F For Water, Steam, And Hot Oil
Size: 2"
Body Dia.: 5-7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2098607 Mfr #: 440465C
Max. Temp.: 375 Deg F For Water, Steam, And Hot OilSize: 2"
Body Dia.: 5-7/8"Standards: ISO
Connection: NPTType: 9000 Series
Max. Pressure: 250 PSI For Water, 150 PSI For Steam, 100 PSI For Hot OilRotation: Right Hand
Flow: SingleMax. Speed: 700 RPM
Item: Rotary UnionMaterial of Construction: Carbon Steel
Country of Origin (subject to change): United States

Description

Rotary Union, 9000 Series, Size 2 In, NPT Connection, Material of Construction Carbon Steel, Right Hand Rotation, Single Flow, Max Speed 700 RPM, Max Pressure 250 PSI For Water, 150 PSI For Steam, 100 PSI For Hot Oil, Max Temp 375 Deg F For Water, Steam, And Hot Oil, Body Dia 5 7/8 In., Standards ISO

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews