KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rotary Union, 2 In NPT, Carbon Steel

DUFF-NORTON| Zoro #: G1403385| Mfr #: 440467C

$1074.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: 9000 Series
Connection: NPT
Max. Pressure: 250 PSI For Water, 150 PSI For Steam, 100 PSI For Hot Oil
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1403385 Mfr #: 440467C
Type: 9000 SeriesConnection: NPT
Max. Pressure: 250 PSI For Water, 150 PSI For Steam, 100 PSI For Hot OilBody Dia.: 5-7/8"
Rotation: Right HandMax. Temp.: 375 Deg F For Water, Steam, And Hot Oil
Max. Speed: 700 RPMItem: Rotary Union
Size: 2"Material of Construction: Carbon Steel
Flow: DualStandards: ISO
Country of Origin (subject to change): United States

Description

Rotary Union, 9000 Series, Size 2 In, NPT Connection, Material of Construction Carbon Steel, Right Hand Rotation, Dual Flow, Max Speed 700 RPM, Max Pressure 250 PSI For Water, 150 PSI For Steam, 100 PSI For Hot Oil, Max Temp 375 Deg F For Water, Steam, And Hot Oil, Body Dia 5 7/8 In., Standards ISO

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews