Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rotary Union, 3/8 In NPT, Stainless Steel

  • Zoro #: G2166525
  • Mfr #: 750110C

$241.84

  • Max. Pressure: 750 psi for Water, 120 psi for Steam, 100 psi for Hot Oil, 300 psi for Air
  • Item: Rotary Union
  • Pipe Size (Fittings): 3/8"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Duff-Norton #750110C Specifications

  • Zoro #: G2166525
  • Mfr #: 750110C
Max. Pressure: 750 psi for Water, 120 psi for Steam, 100 psi for Hot Oil, 300 psi for Air Item: Rotary Union
Pipe Size (Fittings): 3/8" Size: 3/8"
Rotation: Right Hand Type: 5000 Series
Flow: Single or Dual Body Dia.: 1-9/16"
Max. Speed: 1000 rpm (NPT), 3600 rpm (MT) Standards: ISO
Connection: NPT Max. Temp.: 300 Deg F For Water, 350 Deg F For Steam, 395 Deg F For Hot Oil
Material of Construction: Stainless steel Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Rotary joints and rotary unions are connectors that transfer fluids or gases while rotating from a stationary source, such as a supply pipe, into a rotating piece of machinery. Here are some important details for the Rotary Union : SIZE: 3/8", MATERIAL OF CONSTRUCTION: Stainless steel, CONNECTION: NPT

Reviews of Duff-Norton #750110C