Duke
Guard, Acry. 3Sec. Nsf-2 3 Sect
- Zoro #: G700638401
- Mfr #: 213818

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $472.75
Duke #213818 Specifications
- Zoro #: G700638401
- Mfr #: 213818
- Country of Origin (subject to change): United States
Description
Guard,Acry. 3Sec. Nsf-2 3 Sect. Duke Manufacturing develops solutions for the commercial foodservice industry including product holding equipment, steamtables, warewashing and more. This is a genuine OEM (Original Equipment Manufacturer) part. Use genuine OEM parts for safety reliability and performance.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: No
Reviews of Duke #213818
Explore more
- Duke Rtd Assembly, 1000 Ohm 155750
- Duke Element, Center 230V 2667W (25/Ctn) 155255
- Duke 3542 Burner Control Valve 3542-2
- Duke 230V Ahpo Transformer 502937
- Duke Element, Loop 118V 750W 212238
- Duke Weldment, Burger Stripper 175340PS
- Duke Start Cap. #014-0053-37 217847
- Duke Thermocouple Water Tmp Asy 115088
- Bki 208 Volt 1000 Watt Tsw 48 Sh Calrod C0081
- Hatco 220W 120 Volt Grfhs-16 Blanket Element 02.05.504.00
- Duke Food Service Appliance Parts