Zoro Homepage
This item is Discontinued.
Dumond Peel Away Deck Stripper, 1 Gallon 2150

Peel Away Deck Stripper, 1 Gallon (Discontinued)

  • Mfr # 2150
  • Zoro # G5106491
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2150
Zoro #
G5106491
UPC #
027691021503
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Description

Deck Stripper, Materials Removed Clear Finish, Latex Based Paint, Lead Based Paint, Oil Based Paint, Semi-Transparent Stain, Varnish, Paint, Remover Type Deck Stripper, Contains Sodium Metasilicate, Base Type Water, Product Form Liquid, Container Size 1 gal, Application Removes Solid Color Deck Coatings, For Use On Wood, Use Location Exterior, Interior, Odorless No, VOC Content Weight Percentage Less Than 2 Percent, Container Type Jug, Application Method Brush, Pump Sprayer, Roller

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.