Skip to Main Content
customer-service Help
Dumond

Safe ‘n Easy Ultimate Stone and Masonry Cleaner, 5 Gallon

Dumond Safe ‘n Easy Ultimate Stone and Masonry Cleaner,  5 Gallon 0996
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$279.24
  • Cleaner Chemical Product Grouping: Metal Polish and Stone Care
  • Item - Metal Polish and Stone Care: Stone and Masonry Cleaner
  • Cleaner Container Size: 5 gal
See full product details
This item ships free.
Total: $279.24

Dumond #0996 Specifications

  • Cleaner Chemical Product Grouping: Metal Polish and Stone Care
  • Item - Metal Polish and Stone Care: Stone and Masonry Cleaner
  • Cleaner Container Size: 5 gal
  • Cleaner Container Type: Pail
  • Fragrance: Unscented
  • Recommended Dilution: Ready to Use
  • Cleaner Form: Liquid
  • VOC Content: 0%
  • Degreaser Container Type: Pail
  • Contains: N/A
  • Item: Stone and Masonry Cleaner
  • RTU Yield per Container: 150 to 200 sq. ft. per Gallon
  • Includes Chemical: None
  • For Use On: Unpolished, Sealed or Honed Masonry Surfaces
  • Effective to Remove: C. Difficile Spores, Hepatitis A
  • Degreaser Container Size: 5 gal.
  • Container Type: Pail
  • Primary Chemical: None
  • Size: 5 gal.
  • Minimum Coverage Area: 150 sq ft
  • Properties: Biodegradable, Nonflammable
  • Product Grouping: Stone Cleaner
  • Biodegradable: Yes
  • Rinse Required: Yes
  • Surfaces for Use On: Concrete, Corian, Granite, Limestone, Marble, Quartz, Slate
  • Minimum Drying Time: 20 min
  • pH Level: 6
  • Maximum Effective Temperature: 95 Degrees F
  • Nonflammable: Yes
  • Minimum Effective Temperature: 32 Degrees F
  • Maximum Coverage Area: 1,000 sq ft
  • Container Size: 5 gal
  • pH Value: Neutral
  • Maximum Drying Time: 20 min
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Metal Polish and Stone Care, Stone and Masonry Cleaner, Chemicals For Use On Hard Nonporous Surfaces, Cleaner Container Size 5 gal, Cleaner Container Type Pail, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, Effective to Remove C. Difficile Spores, Hepatitis A, Chemical Series No Series, Primary Chemical None, Contains N/A, VOC Content 0, Stone and Masonry Cleaner

Restrictions and Compliance

  • Hazardous material

Reviews of Dumond #0996