Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Chest Waders, Stl Toe, Mens, 9, Blk/Tan, PR
  • Zoro #: G0004611
  • Mfr #: 860670933
$126.45
  • Size: 9
  • Resists: Mild and Moderate Chemicals
  • Standards: ASTM F2413-18
See full product details
This item ships free.

Dunlop #860670933 Specifications

  • Zoro #: G0004611
  • Mfr #: 860670933
Size: 9 Resists: Mild and Moderate Chemicals
Standards: ASTM F2413-18 Overall Length: 56-1/2"
Item: Chest Wader Features: Adjustable Polyester Nylon Strap, Top Drawstring Closure, Non-Corrosive, Reinforced Suspender Buttons, Built-in Belt Loops with Adjustable Belt, Replaceable Cushion Insoles
Outsole Material: PVC Gender: Men's
Inseam: 33" Upper Material: PVC
Shank Material: Steel Midsole Material: Steel
Toe Type: Steel Color: Black
Completely Non Metallic: No Footwear Sole Pattern: Cleated
Footwear Width: D Oil Resisting Sole: No
Static Dissipative: No Insulated: No
Puncture Resistant Insole: No Boot Height: 16 "
Waterproof: Yes Style Number: 86067
Removable Insole: Yes Liner Material: Cotton
Metatarsal Guard: No Electrical Hazard Rated: No
Ninety Degree Heel: No Chain Saw Cut Resistant: No
Heel Style: Defined Heel Footwear Shank: Yes
Safety Criteria: Steel Toe, Defined Heel, Waterproof Footwear Brand: DUNLOP
Attachment Type: Heat Welded Suspender Material: Nylon
Metatarsal Guard Style: None Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Chest Waders, Toe Type Steel, Men's, Size 9, Inseam 33 In., Overall Length 56-1/2 In., Black/Gray, Shank Material Steel, Upper Material PVC, Midsole Material Steel, Outsole Material Rubber, Resists Mild And Moderate Chemicals, Features Adjustable Polyester Nylon Strap, Top Drawstring Closure, Non-Corrosive, Reinforced Suspender Buttons, Built-in Belt Loops with Adjustable Belt, Replaceable Cushion Insoles, Standards ASTM F2413-05, 1 Pair

Reviews of Dunlop #860670933