Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Knee Boots, Sz 10, 15" H, Black, Stl, PR

  • Zoro #: G0006106
  • Mfr #: 899081033

$33.95

  • Shank Material: steel
  • Midsole Material: Steel
  • Outsole Material: Polyblend PVC
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dunlop #899081033 Specifications

  • Zoro #: G0006106
  • Mfr #: 899081033
Shank Material: steel Midsole Material: Steel
Outsole Material: Polyblend PVC Predominant Footwear Color: Black
Closure Type: pull On Upper Material: Polyblend PVC
Metatarsal Guard: No Size: 10
Footwear Closure Type: Pull On Standards: ASTM F2413-05
Footwear Sole Pattern: Lug Resists: Fats, Oils, Chemicals, Wear, Slips
Boot Height: 15" Toe Shape: Round
Toe Type: Steel Footwear Width: D
Item: Knee Boots Color: Black
Insulated: No Typical Rubber Boot Application: Moderate Chemical Resistant
Waterproof: Yes Rubber Boot Style: Knee
Style Number: 89908 Gender: Men's
For Outdoor Traction: Yes Insulation Type: None
Height: 15" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Knee Boots, Rubber Boot Style Knee, Toe Type Steel, Black, Footwear Sole Pattern Lug, Insulated No, Size 10, Footwear Width D, Style Number 89908, Men's, Boot Height 15 In., Footwear Closure Type Pull On, For Outdoor Traction Yes, Insulation Type None, Metatarsal Guard No, ASTM F2413-11, Waterproof Yes, Typical Rubber Boot Application Moderate Chemical Resistant, 1 Pair

Reviews of Dunlop #899081033