Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Knee Boots, Size 11, 15" H, Black, Plain, PR

  • Zoro #: G0006002
  • Mfr #: 899041133

$39.63

  • Insulation Type: None
  • Waterproof: Yes
  • Footwear Sole Pattern: Lug
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dunlop #899041133 Specifications

  • Zoro #: G0006002
  • Mfr #: 899041133
Insulation Type: None Waterproof: Yes
Footwear Sole Pattern: Lug Typical Rubber Boot Application: Moderate Chemical Resistant
For Outdoor Traction: Yes Size: 11
Insulated: No Shank Material: steel
Style Number: 89904 Footwear Closure Type: Pull On
Resists: Fat, Acid, Oil, Grease, Chemicals Midsole Material: Polyblend PVC with Nitrile
Color: Black Rubber Boot Style: Knee
Outsole Material: Polyblend PVC with Nitrile Toe Shape: Round
Toe Type: Plain Upper Material: Polyblend PVC with Nitrile
Gender: Men's Predominant Footwear Color: Black
Item: Knee Boots Footwear Width: D
Metatarsal Guard: No Closure Type: pull On
Boot Height: 15" Height: 15"
Standards: ASTM F2413-05 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Knee Boots, Rubber Boot Style Knee, Toe Type Plain, Black, Footwear Sole Pattern Lug, Insulated No, Size 11, Footwear Width D, Style Number 89904, Men's, Boot Height 15 In., Footwear Closure Type Pull On, For Outdoor Traction Yes, Insulation Type None, Metatarsal Guard No, ASTM F2413-11, Waterproof Yes, Typical Rubber Boot Application Moderate Chemical Resistant, 1 Pair

Reviews of Dunlop #899041133