Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Knee Boots, Sz 9, 16" H, Black, Stl, PR

  • Zoro #: G1337944
  • Mfr #: 896820933

$27.90

  • Upper Material: Polyblend(R)
  • Metatarsal Guard: No
  • Toe Type: Steel
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dunlop #896820933 Specifications

  • Zoro #: G1337944
  • Mfr #: 896820933
Upper Material: Polyblend(R) Metatarsal Guard: No
Toe Type: Steel Gender: Men's
Shank Material: steel Toe Shape: Round
Rubber Boot Style: Knee Item: Knee Boots
Predominant Footwear Color: Black Outsole Material: Polyblend
Midsole Material: Steel Height: 16"
Footwear Width: D Resists: Acids, Chemicals, Fats, Grease, Oils
Closure Type: pull On Size: 9
Insulated: No Insulation Type: None
For Outdoor Traction: Yes Boot Height: 16"
Footwear Closure Type: Pull On Standards: ASTM F2413-11
Color: Black Footwear Sole Pattern: Lug
Style Number: 89682 Waterproof: Yes
Typical Rubber Boot Application: Mild Chemical Resistant Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Knee Boots, Rubber Boot Style Knee, Toe Type Steel, Black, Footwear Sole Pattern Lug, Insulated No, Size 9, Footwear Width D, Style Number 89682, Men's, Boot Height 16 In., Footwear Closure Type Pull On, For Outdoor Traction Yes, Insulation Type None, Metatarsal Guard No, ASTM F2413-11, Waterproof Yes, Typical Rubber Boot Application Mild Chemical Resistant, 1 Pair

Reviews of Dunlop #896820933