Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Knee Boots, Sz 10, 15" H, Org, Stl, PR

  • Zoro #: G7798926
  • Mfr #: E662343

$179.09

  • Upper Material: Polyurethane
  • Insulated: Yes
  • Footwear Sole Pattern: Lug
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dunlop #E662343 Specifications

  • Zoro #: G7798926
  • Mfr #: E662343
Upper Material: Polyurethane Insulated: Yes
Footwear Sole Pattern: Lug Predominant Footwear Color: Orange
Outsole Material: Polyurethane Boot Height: 15"
Toe Shape: Round Closure Type: pull On
Midsole Material: Steel Insulation Type: Anti-Static -50 Degrees C
Metatarsal Guard: No Shank Material: steel
Size: 10 Waterproof: Yes
Style Number: E662343 Footwear Closure Type: Pull On
For Outdoor Traction: Yes Rubber Boot Style: Knee
Toe Type: Steel Gender: Men's
Typical Rubber Boot Application: Mild Chemical Resistant Color: Orange
Resists: Minerals, Animal & Vegetable Oils/Fats, Disinfectants, Manure, Solvents, Chemicals Footwear Width: D
Height: 15" Item: Knee Boots
Standards: ASTM F2413-11 M I/75 C/75 SD PR, CSA Z195-09 SD PR Country of Origin (subject to change): Netherlands
Feedback Help us improve our product information

Description

Knee Boots, Rubber Boot Style Knee, Toe Type Steel, Orange, Footwear Sole Pattern Lug, Insulated Yes, Size 10, Footwear Width D, Style Number E662343, Men's, Boot Height 15 In., Footwear Closure Type Pull On, For Outdoor Traction Yes, Insulation Type Anti-Static -50 Degrees C, Metatarsal Guard No, ASTM F2413-11 M I/75 C/75 SD PR, CSA Z195-09 SD PR, Waterproof Yes, Typical Rubber Boot Application Mild Chemical Resistant, 1 Pair

Reviews of Dunlop #E662343