Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Knee Boots, Sz 10, 15" H, Green, Stl, PR

  • Zoro #: G0205003
  • Mfr #: E662843

$206.95

  • Footwear Width: D
  • Outsole Material: Polyurethane
  • Toe Type: Steel
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dunlop #E662843 Specifications

  • Zoro #: G0205003
  • Mfr #: E662843
Footwear Width: D Outsole Material: Polyurethane
Toe Type: Steel Height: 15"
Color: Green Insulated: Yes
Toe Shape: Round Upper Material: Polyurethane
Footwear Closure Type: Pull On Resists: Minerals, Animal & Vegetable Oils/Fats, Disinfectants, Manure, Solvents, and Various Chemicals
Boot Height: 15" Gender: Men's
For Outdoor Traction: Yes Shank Material: steel
Waterproof: Yes Insulation Type: Thermal
Typical Rubber Boot Application: Mild Chemical Resistant Size: 10
Standards: ASTM F2413-11 M I/75 C/75 SD PR, CSA Z195-09 SD PR Style Number: E662843
Rubber Boot Style: Knee Closure Type: pull On
Item: Knee Boots Predominant Footwear Color: Green
Midsole Material: Steel Metatarsal Guard: No
Footwear Sole Pattern: Lug Country of Origin (subject to change): Netherlands
Feedback Help us improve our product information

Description

Knee Boots, Rubber Boot Style Knee, Toe Type Steel, Green, Footwear Sole Pattern Lug, Insulated Yes, Size 10, Footwear Width D, Style Number E662843, Men's, Boot Height 15 In., Footwear Closure Type Pull On, For Outdoor Traction Yes, Insulation Type Thermal, Metatarsal Guard No, ASTM F2413-11 M I/75 C/75 SD PR, CSA Z195-09 SD PR, Waterproof Yes, Typical Rubber Boot Application Mild Chemical Resistant, 1 Pair

Reviews of Dunlop #E662843