Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Knee Boots, Sz 9, 15" H, Green, Stl, PR

  • Zoro #: G0204994
  • Mfr #: E662843

$205.00

  • For Outdoor Traction: Yes
  • Predominant Footwear Color: Green
  • Rubber Boot Style: Knee
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dunlop #E662843 Specifications

  • Zoro #: G0204994
  • Mfr #: E662843
For Outdoor Traction: Yes Predominant Footwear Color: Green
Rubber Boot Style: Knee Typical Rubber Boot Application: Mild Chemical Resistant
Insulated: Yes Waterproof: Yes
Upper Material: Polyurethane Gender: Men's
Resists: Minerals, Animal & Vegetable Oils/Fats, Disinfectants, Manure, Solvents, and Various Chemicals Item: Knee Boots
Footwear Width: D Footwear Sole Pattern: Lug
Toe Type: Steel Standards: ASTM F2413-11 M I/75 C/75 SD PR, CSA Z195-09 SD PR
Height: 15" Outsole Material: Polyurethane
Midsole Material: Steel Insulation Type: Thermal
Boot Height: 15" Size: 9
Metatarsal Guard: No Footwear Closure Type: Pull On
Shank Material: steel Color: Green
Style Number: E662843 Toe Shape: Round
Closure Type: pull On Country of Origin (subject to change): Netherlands
Feedback Help us improve our product information

Description

Knee Boots, Rubber Boot Style Knee, Toe Type Steel, Green, Footwear Sole Pattern Lug, Insulated Yes, Size 9, Footwear Width D, Style Number E662843, Men's, Boot Height 15 In., Footwear Closure Type Pull On, For Outdoor Traction Yes, Insulation Type Thermal, Metatarsal Guard No, ASTM F2413-11 M I/75 C/75 SD PR, CSA Z195-09 SD PR, Waterproof Yes, Typical Rubber Boot Application Mild Chemical Resistant, 1 Pair

Reviews of Dunlop #E662843