Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Knee Boots, Size 10, 16" H, White, Plain, PR

  • Zoro #: G0852397
  • Mfr #: 810111033

$22.72

  • Metatarsal Guard: No
  • Insulated: No
  • Upper Material: PVC
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dunlop #810111033 Specifications

  • Zoro #: G0852397
  • Mfr #: 810111033
Metatarsal Guard: No Insulated: No
Upper Material: PVC Outsole Material: PVC
Boot Height: 16" Height: 16"
Closure Type: pull On Size: 10
Waterproof: Yes Footwear Width: D
Color: White Typical Rubber Boot Application: General Use
Resists: Chemicals Footwear Closure Type: Pull On
Style Number: 81011 Midsole Material: PVC
Shank Material: steel Toe Shape: Round
Insulation Type: None For Outdoor Traction: Yes
Rubber Boot Style: Knee Gender: Men's
Predominant Footwear Color: White Item: Knee Boots
Footwear Sole Pattern: Lug Toe Type: Plain
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Knee Boots, Rubber Boot Style Knee, Toe Type Plain, White, Footwear Sole Pattern Lug, Insulated No, Size 10, Footwear Width D, Style Number 81011, Men's, Boot Height 16 In., Footwear Closure Type Pull On, For Outdoor Traction Yes, Insulation Type None, Metatarsal Guard No, Waterproof Yes, Typical Rubber Boot Application General Use, 1 Pair

Reviews of Dunlop #810111033