Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Knee Boots, Sz 10, 16" H, White, Stl, PR

  • Zoro #: G0006203
  • Mfr #: 810121033

$25.49

  • Insulated: No
  • Footwear Closure Type: Pull On
  • Metatarsal Guard: No
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dunlop #810121033 Specifications

  • Zoro #: G0006203
  • Mfr #: 810121033
Insulated: No Footwear Closure Type: Pull On
Metatarsal Guard: No Gender: Men's
Footwear Width: D Rubber Boot Style: Knee
Midsole Material: Steel Footwear Sole Pattern: Ribbed
Insulation Type: None Toe Shape: Round
For Outdoor Traction: Yes Shank Material: steel
Standards: ASTM F2413-05 Resists: Chemicals, Slips
Color: White Toe Type: Steel
Typical Rubber Boot Application: Mild Chemical Resistant Predominant Footwear Color: Yellow
Style Number: 81012 Item: Knee Boots
Outsole Material: PVC Boot Height: 16"
Size: 10 Height: 16"
Upper Material: PVC Waterproof: Yes
Closure Type: pull On Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Knee Boots, Rubber Boot Style Knee, Toe Type Steel, White, Footwear Sole Pattern Ribbed, Insulated No, Size 10, Footwear Width D, Style Number 81012, Men's, Boot Height 16 In., Footwear Closure Type Pull On, For Outdoor Traction Yes, Insulation Type None, Metatarsal Guard No, ASTM F2413-11, Waterproof Yes, Typical Rubber Boot Application Mild Chemical Resistant, 1 Pair

Reviews of Dunlop #810121033