Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Knee Boots, Sz 10, 16" H, Gray, Stl, PR

  • Zoro #: G0005686
  • Mfr #: 879821033

$36.28

  • Item: Knee Boots
  • Standards: ASTM F2413-05
  • Predominant Footwear Color: Gray
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dunlop #879821033 Specifications

  • Zoro #: G0005686
  • Mfr #: 879821033
Item: Knee Boots Standards: ASTM F2413-05
Predominant Footwear Color: Gray Insulated: No
Toe Type: Steel Footwear Closure Type: Pull On
Waterproof: Yes Toe Shape: Round
Closure Type: pull On Size: 10
Midsole Material: Steel Typical Rubber Boot Application: Moderate Chemical Resistant
Footwear Width: D Footwear Sole Pattern: Ribbed
Resists: Chemicals, Slips Gender: Men's
Height: 16" For Outdoor Traction: Yes
Style Number: 87982 Metatarsal Guard: No
Insulation Type: None Outsole Material: PVC w/Nitrile
Rubber Boot Style: Knee Upper Material: PVC
Boot Height: 16" Color: Gray
Shank Material: steel Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Knee Boots, Rubber Boot Style Knee, Toe Type Steel, Gray, Footwear Sole Pattern Ribbed, Insulated No, Size 10, Footwear Width D, Style Number 87982, Men's, Boot Height 16 In., Footwear Closure Type Pull On, For Outdoor Traction Yes, Insulation Type None, Metatarsal Guard No, ASTM F2413-11, Waterproof Yes, Typical Rubber Boot Application Moderate Chemical Resistant, 1 Pair

Reviews of Dunlop #879821033