Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Knee Boots, Sz 11, 16" H, White, Stl, PR

  • Zoro #: G0006212
  • Mfr #: 810121133

$26.00

  • Insulation Type: None
  • Outsole Material: PVC
  • Shank Material: steel
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dunlop #810121133 Specifications

  • Zoro #: G0006212
  • Mfr #: 810121133
Insulation Type: None Outsole Material: PVC
Shank Material: steel For Outdoor Traction: Yes
Footwear Closure Type: Pull On Waterproof: Yes
Resists: Chemicals, Slips Typical Rubber Boot Application: Mild Chemical Resistant
Boot Height: 16" Toe Shape: Round
Toe Type: Steel Upper Material: PVC
Item: Knee Boots Rubber Boot Style: Knee
Midsole Material: Steel Size: 11
Standards: ASTM F2413-05 Color: White
Footwear Sole Pattern: Ribbed Footwear Width: D
Height: 16" Metatarsal Guard: No
Closure Type: pull On Insulated: No
Predominant Footwear Color: White Gender: Men's
Style Number: 81012 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Knee Boots, Rubber Boot Style Knee, Toe Type Steel, White, Footwear Sole Pattern Ribbed, Insulated No, Size 11, Footwear Width D, Style Number 81012, Men's, Boot Height 16 In., Footwear Closure Type Pull On, For Outdoor Traction Yes, Insulation Type None, Metatarsal Guard No, ASTM F2413-11, Waterproof Yes, Typical Rubber Boot Application Mild Chemical Resistant, 1 Pair

Reviews of Dunlop #810121133