Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Knee Boots, Size 11, 16" H, Black, Plain, PR
  • Zoro #: G0005101
  • Mfr #: 866051133
$13.99
  • Style Number: 86605
  • Resists: water
  • Midsole Material: PVC
See full product details
Orders over $50 ship free.

Dunlop #866051133 Specifications

  • Zoro #: G0005101
  • Mfr #: 866051133
Style Number: 86605 Resists: water
Midsole Material: PVC Insulation Type: None
Predominant Footwear Color: Black Rubber Boot Style: Knee
Toe Type: Plain Footwear Sole Pattern: Cleated
Upper Material: PVC Outsole Material: PVC
Color: Black Metatarsal Guard: No
Insulated: No Typical Rubber Boot Application: General Use
Footwear Width: D Size: 11
Footwear Closure Type: Pull On Closure Type: pull On
Toe Shape: Round Shank Material: PVC
Standards: ANSI Z41 PT99 M I/75 C/75 PR Height: 16"
Item: Knee Boots Waterproof: Yes
Boot Height: 16" For Outdoor Traction: Yes
Gender: Men's Shoe Style: Knee
Series: 86605 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Knee Boots, Rubber Boot Style Knee, Toe Type Plain, Black, Footwear Sole Pattern Cleated, Insulated No, Size 11, Footwear Width D, Style Number 86605, Men's, Boot Height 16 In., Footwear Closure Type Pull On, For Outdoor Traction Yes, Insulation Type None, Metatarsal Guard No, ANSI Z41 PT99 M I/75 C/75 PR, Waterproof Yes, Typical Rubber Boot Application General Use, 1 Pair

Reviews of Dunlop #866051133