Skip to Main Content
Our customer service team will be off Friday and Saturday, July 3–4, for the Fourth of July holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Knee Boots, Sz 11, 16" H, Black, Stl, PR
  • Zoro #: G0005205
  • Mfr #: 866061133
$16.99
  • Footwear Closure Type: Pull On
  • Metatarsal Guard: No
  • Toe Shape: Round
See full product details
Orders over $50 ship free.

Dunlop #866061133 Specifications

  • Zoro #: G0005205
  • Mfr #: 866061133
Footwear Closure Type: Pull On Metatarsal Guard: No
Toe Shape: Round Item: Knee Boots
Boot Height: 16" Outsole Material: PVC
Footwear Sole Pattern: Cleated Standards: ANSI Z41 PT99 M I/75 C/75
Rubber Boot Style: Knee Closure Type: pull On
Predominant Footwear Color: Black Insulation Type: None
Insulated: No Resists: water
Gender: Men's Toe Type: Steel
Footwear Width: D Style Number: 86606
Typical Rubber Boot Application: General Use Waterproof: Yes
Shank Material: PVC Size: 11
For Outdoor Traction: Yes Color: Black
Upper Material: PVC Midsole Material: PVC
Height: 16" Shoe Style: Knee
Series: 86606 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Knee Boots, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Cleated, Insulated No, Size 11, Footwear Width D, Men's, Boot Height 16 In., Metatarsal Guard No, Waterproof Yes, 1 Pair

Reviews of Dunlop #866061133