Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Knee Boots, Size 12, 16" H, Black, Plain, PR
  • Zoro #: G0005117
  • Mfr #: 866051233
$14.49
  • Item: Knee Boots
  • Shank Material: PVC
  • Upper Material: PVC
See full product details
Orders over $50 ship free.

Dunlop #866051233 Specifications

  • Zoro #: G0005117
  • Mfr #: 866051233
Item: Knee Boots Shank Material: PVC
Upper Material: PVC Rubber Boot Style: Knee
Outsole Material: PVC Typical Rubber Boot Application: General Use
Insulated: No Size: 12
Standards: ANSI Z41 PT99 M I/75 C/75 PR Height: 16"
Footwear Closure Type: Pull On Footwear Width: D
Footwear Sole Pattern: Cleated Waterproof: Yes
Predominant Footwear Color: Black Metatarsal Guard: No
Style Number: 86605 Resists: water
Toe Type: Plain Closure Type: pull On
For Outdoor Traction: Yes Insulation Type: None
Boot Height: 16" Midsole Material: PVC
Toe Shape: Round Gender: Men's
Color: Black Shoe Style: Knee
Series: 86605 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Knee Boots, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Cleated, Insulated No, Size 12, Footwear Width D, Men's, Boot Height 16 In., Metatarsal Guard No, Waterproof Yes, 1 Pair

Reviews of Dunlop #866051233