Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Knee Boots, Size 13, 16" H, Black, Plain, PR
  • Zoro #: G0005126
  • Mfr #: 866051333
$15.68
  • Metatarsal Guard: No
  • Midsole Material: PVC
  • Upper Material: PVC
See full product details
Orders over $50 ship free.

Dunlop #866051333 Specifications

  • Zoro #: G0005126
  • Mfr #: 866051333
Metatarsal Guard: No Midsole Material: PVC
Upper Material: PVC Typical Rubber Boot Application: General Use
Height: 16" Color: Black
Insulated: No Footwear Width: D
Footwear Sole Pattern: Cleated Shank Material: PVC
Resists: water Toe Type: Plain
Style Number: 86605 Footwear Closure Type: Pull On
Boot Height: 16" Toe Shape: Round
Size: 13 Closure Type: pull On
Standards: ANSI Z41 PT99 M I/75 C/75 PR Rubber Boot Style: Knee
Waterproof: Yes Item: Knee Boots
Predominant Footwear Color: Black For Outdoor Traction: Yes
Insulation Type: None Outsole Material: PVC
Gender: Men's Shoe Style: Knee
Series: 86605 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Knee Boots, Rubber Boot Style Knee, Toe Type Plain, Black, Footwear Sole Pattern Cleated, Insulated No, Size 13, Footwear Width D, Style Number 86605, Men's, Boot Height 16 In., Footwear Closure Type Pull On, For Outdoor Traction Yes, Insulation Type None, Metatarsal Guard No, ANSI Z41 PT99 M I/75 C/75 PR, Waterproof Yes, Typical Rubber Boot Application General Use, 1 Pair

Reviews of Dunlop #866051333