Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Knee Boots, Sz 13, 16" H, Black, Stl, PR
  • Zoro #: G0005223
  • Mfr #: 866061333
$19.35
  • Rubber Boot Style: Knee
  • Item: Knee Boots
  • Gender: Men's
See full product details
Orders over $50 ship free.

Dunlop #866061333 Specifications

  • Zoro #: G0005223
  • Mfr #: 866061333
Rubber Boot Style: Knee Item: Knee Boots
Gender: Men's Closure Type: pull On
Standards: ANSI Z41 PT99 M I/75 C/75 Boot Height: 16"
Height: 16" Upper Material: PVC
Toe Shape: Round Insulated: No
Style Number: 86606 Footwear Width: D
Color: Black Waterproof: Yes
Resists: water Shank Material: PVC
Toe Type: Steel Metatarsal Guard: No
Footwear Sole Pattern: Cleated Insulation Type: None
Footwear Closure Type: Pull On Predominant Footwear Color: Black
Outsole Material: PVC Typical Rubber Boot Application: General Use
Size: 13 For Outdoor Traction: Yes
Midsole Material: PVC Shoe Style: Knee
Series: 86606 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Knee Boots, Rubber Boot Style Knee, Toe Type Steel, Black, Footwear Sole Pattern Cleated, Insulated No, Size 13, Footwear Width D, Style Number 86606, Men's, Boot Height 16 In., Footwear Closure Type Pull On, For Outdoor Traction Yes, Insulation Type None, Metatarsal Guard No, ANSI Z41 PT99 M I/75 C/75, Waterproof Yes, Typical Rubber Boot Application General Use, 1 Pair

Reviews of Dunlop #866061333