Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Knee Boots, Sz 13, 16" H, Green, Stl, PR

  • Zoro #: G0005555
  • Mfr #: 870121333

$98.95

  • Footwear Sole Pattern: Ultragrip Sipe
  • Gender: Men's
  • Item: Knee Boots
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dunlop #870121333 Specifications

  • Zoro #: G0005555
  • Mfr #: 870121333
Footwear Sole Pattern: Ultragrip Sipe Gender: Men's
Item: Knee Boots Size: 13
Rubber Boot Style: Knee Footwear Width: D
Footwear Closure Type: Pull On Insulation Type: Polyester
Toe Shape: Round Waterproof: Yes
Upper Material: PVC Predominant Footwear Color: Green
Typical Rubber Boot Application: Disposable Haz-Mat Insulated: Yes
Style Number: 87012 Toe Type: Steel
Resists: Hazardous Chemicals For Outdoor Traction: Yes
Midsole Material: Steel Metatarsal Guard: No
Height: 16" Color: Green
Standards: NFPA 1991 for Hazardous Materials Emergencies 2005 Ed., ASTM F2413-05, CSA Z195 Boot Height: 16"
Outsole Material: PVC Shank Material: steel
Closure Type: pull On Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Knee Boots, Rubber Boot Style Knee, Toe Type Steel, Green, Footwear Sole Pattern Ultragrip Sipe, Insulated Yes, Size 13, Footwear Width D, Style Number 87012, Men's, Boot Height 16 In., Footwear Closure Type Pull On, For Outdoor Traction Yes, Insulation Type Polyester, Metatarsal Guard No, ASTM F2413-11, CSA Z195, NFPA 1991, 2016 for Hazardous Materials Emergencies 2005 Ed, Waterproof Yes, Typical Rubber Boot Application Disposable Haz-Mat, 1 Pair

Reviews of Dunlop #870121333