Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Knee Boots, Sz 14, 16" H, Gray, Stl, PR

  • Zoro #: G0005616
  • Mfr #: 879821433

$42.17

  • Upper Material: PVC
  • Typical Rubber Boot Application: Moderate Chemical Resistant
  • Standards: ASTM F2413-05
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dunlop #879821433 Specifications

  • Zoro #: G0005616
  • Mfr #: 879821433
Upper Material: PVC Typical Rubber Boot Application: Moderate Chemical Resistant
Standards: ASTM F2413-05 Color: Gray
Size: 14 For Outdoor Traction: Yes
Closure Type: pull On Footwear Sole Pattern: Ribbed
Shank Material: steel Rubber Boot Style: Knee
Midsole Material: Steel Insulation Type: None
Height: 16" Item: Knee Boots
Boot Height: 16" Waterproof: Yes
Predominant Footwear Color: Gray Footwear Closure Type: Pull On
Footwear Width: D Gender: Men's
Toe Shape: Round Metatarsal Guard: No
Resists: Chemicals, Slips Outsole Material: PVC w/Nitrile
Insulated: No Toe Type: Steel
Style Number: 87982 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Knee Boots, Rubber Boot Style Knee, Toe Type Steel, Gray, Footwear Sole Pattern Ribbed, Insulated No, Size 14, Footwear Width D, Style Number 87982, Men's, Boot Height 16 In., Footwear Closure Type Pull On, For Outdoor Traction Yes, Insulation Type None, Metatarsal Guard No, ASTM F2413-11, Waterproof Yes, Typical Rubber Boot Application Moderate Chemical Resistant, 1 Pair

Reviews of Dunlop #879821433