Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Knee Boots, Sz 6, 16" H, Black, Stl, PR
  • Zoro #: G0005187
  • Mfr #: 866060633
$18.69
  • Metatarsal Guard: No
  • For Outdoor Traction: Yes
  • Height: 16"
See full product details
Orders over $50 ship free.

Dunlop #866060633 Specifications

  • Zoro #: G0005187
  • Mfr #: 866060633
Metatarsal Guard: No For Outdoor Traction: Yes
Height: 16" Footwear Width: D
Outsole Material: PVC Predominant Footwear Color: Black
Rubber Boot Style: Knee Toe Shape: Round
Gender: Men's Waterproof: Yes
Footwear Sole Pattern: Cleated Closure Type: pull On
Style Number: 86606 Footwear Closure Type: Pull On
Standards: ANSI Z41 PT99 M I/75 C/75 Item: Knee Boots
Color: Black Midsole Material: PVC
Insulation Type: None Shank Material: PVC
Boot Height: 16" Toe Type: Steel
Size: 6 Typical Rubber Boot Application: General Use
Resists: water Insulated: No
Upper Material: PVC Shoe Style: Knee
Series: 86606 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Knee Boots, Rubber Boot Style Knee, Toe Type Steel, Black, Footwear Sole Pattern Cleated, Insulated No, Size 6, Footwear Width D, Style Number 86606, Men's, Boot Height 16 In., Footwear Closure Type Pull On, For Outdoor Traction Yes, Insulation Type None, Metatarsal Guard No, ANSI Z41 PT99 M I/75 C/75, Waterproof Yes, Typical Rubber Boot Application General Use, 1 Pair

Reviews of Dunlop #866060633