Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Knee Boots, Sz 7, 15" H, Black, Stl, PR

  • Zoro #: G0004995
  • Mfr #: 866220733

$31.39

  • Height: 15"
  • Style Number: 86622
  • Outsole Material: PVC
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dunlop #866220733 Specifications

  • Zoro #: G0004995
  • Mfr #: 866220733
Height: 15" Style Number: 86622
Outsole Material: PVC Footwear Width: D
Gender: Men's Closure Type: pull On
Footwear Closure Type: Pull On Footwear Sole Pattern: Cleated
Typical Rubber Boot Application: General Use Boot Height: 15"
Predominant Footwear Color: Black Toe Type: Steel
Shank Material: steel Metatarsal Guard: No
Insulated: No Color: Black
Toe Shape: Round Upper Material: PVC
Insulation Type: None Item: Knee Boots
For Outdoor Traction: Yes Size: 7
Resists: Puncture Protection Rubber Boot Style: Knee
Waterproof: Yes Standards: ASTM F2413-05 PR, CSA Z195 Green Patch
Midsole Material: Steel Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Knee Boots, Rubber Boot Style Knee, Toe Type Steel, Black, Footwear Sole Pattern Cleated, Insulated No, Size 7, Footwear Width D, Style Number 86622, Men's, Boot Height 15 In., Footwear Closure Type Pull On, For Outdoor Traction Yes, Insulation Type None, Metatarsal Guard No, ASTM F2413-11 PR, CSA Z195 Green Patch, Waterproof Yes, Typical Rubber Boot Application General Use, 1 Pair

Reviews of Dunlop #866220733