Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Knee Boots, Sz 7, 15" H, Green, Stl, PR

  • Zoro #: G0005494
  • Mfr #: 870120733

$91.48

  • Footwear Sole Pattern: Ultragrip Sipe
  • Typical Rubber Boot Application: Disposable Haz-Mat
  • Style Number: 87012
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Dunlop #870120733 Specifications

  • Zoro #: G0005494
  • Mfr #: 870120733
Footwear Sole Pattern: Ultragrip Sipe Typical Rubber Boot Application: Disposable Haz-Mat
Style Number: 87012 Resists: Hazardous Chemicals
Shank Material: steel Standards: NFPA 1991 for Hazardous Materials Emergencies 2005 Ed., ASTM F2413-05, CSA Z195
Insulated: Yes Outsole Material: PVC
Color: Green Upper Material: PVC
Boot Height: 15" Size: 7
Predominant Footwear Color: Green Height: 15"
Gender: Men's Toe Shape: Round
Rubber Boot Style: Knee Closure Type: pull On
Metatarsal Guard: No For Outdoor Traction: Yes
Insulation Type: Polyester Item: Knee Boots
Toe Type: Steel Footwear Closure Type: Pull On
Midsole Material: Steel Waterproof: Yes
Footwear Width: D Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Knee Boots, Rubber Boot Style Knee, Toe Type Steel, Green, Footwear Sole Pattern Ultragrip Sipe, Insulated Yes, Size 7, Footwear Width D, Style Number 87012, Men's, Boot Height 15 In., Footwear Closure Type Pull On, For Outdoor Traction Yes, Insulation Type Polyester, Metatarsal Guard No, ASTM F2413-11, CSA Z195, NFPA 1991, 2016 for Hazardous Materials Emergencies 2005 Ed, Waterproof Yes, Typical Rubber Boot Application Disposable Haz-Mat, 1 Pair

Reviews of Dunlop #870120733