Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Knee Boots, Size 8, 16" H, White, Plain, PR

  • Zoro #: G0512337
  • Mfr #: 810110833

$21.75

  • Gender: Men's
  • Insulated: No
  • Item: Knee Boots
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Dunlop #810110833 Specifications

  • Zoro #: G0512337
  • Mfr #: 810110833
Gender: Men's Insulated: No
Item: Knee Boots Midsole Material: PVC
Boot Height: 16" Footwear Sole Pattern: Lug
Predominant Footwear Color: White Shank Material: steel
For Outdoor Traction: Yes Insulation Type: None
Style Number: 81011 Closure Type: pull On
Toe Shape: Round Waterproof: Yes
Toe Type: Plain Resists: Chemicals
Color: White Footwear Width: D
Metatarsal Guard: No Size: 8
Footwear Closure Type: Pull On Upper Material: PVC
Height: 16" Rubber Boot Style: Knee
Outsole Material: PVC Typical Rubber Boot Application: General Use
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Knee Boots, Rubber Boot Style Knee, Toe Type Plain, White, Footwear Sole Pattern Lug, Insulated No, Size 8, Footwear Width D, Style Number 81011, Men's, Boot Height 16 In., Footwear Closure Type Pull On, For Outdoor Traction Yes, Insulation Type None, Metatarsal Guard No, Waterproof Yes, Typical Rubber Boot Application General Use, 1 Pair

Reviews of Dunlop #810110833