Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Knee Boots, Size 9, 16" H, White, Plain, PR

  • Zoro #: G0946005
  • Mfr #: 810110933

$21.75

  • Color: White
  • Toe Shape: Round
  • Midsole Material: PVC
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dunlop #810110933 Specifications

  • Zoro #: G0946005
  • Mfr #: 810110933
Color: White Toe Shape: Round
Midsole Material: PVC Style Number: 81011
Metatarsal Guard: No Rubber Boot Style: Knee
Predominant Footwear Color: White Insulated: No
Item: Knee Boots Gender: Men's
Outsole Material: PVC Footwear Closure Type: Pull On
For Outdoor Traction: Yes Insulation Type: None
Footwear Width: D Boot Height: 16"
Waterproof: Yes Shank Material: steel
Footwear Sole Pattern: Lug Size: 9
Resists: Chemicals Upper Material: PVC
Closure Type: pull On Toe Type: Plain
Typical Rubber Boot Application: General Use Height: 16"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Knee Boots, Rubber Boot Style Knee, Toe Type Plain, White, Footwear Sole Pattern Lug, Insulated No, Size 9, Footwear Width D, Style Number 81011, Men's, Boot Height 16 In., Footwear Closure Type Pull On, For Outdoor Traction Yes, Insulation Type None, Metatarsal Guard No, Waterproof Yes, Typical Rubber Boot Application General Use, 1 Pair

Reviews of Dunlop #810110933