Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Knee Boots, Sz 9, 15" H, Green, Stl, PR

  • Zoro #: G0005512
  • Mfr #: 870120933

$103.96

  • Footwear Width: D
  • Standards: NFPA 1991 for Hazardous Materials Emergencies 2005 Ed., ASTM F2413-05, CSA Z195
  • Typical Rubber Boot Application: Disposable Haz-Mat
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dunlop #870120933 Specifications

  • Zoro #: G0005512
  • Mfr #: 870120933
Footwear Width: D Standards: NFPA 1991 for Hazardous Materials Emergencies 2005 Ed., ASTM F2413-05, CSA Z195
Typical Rubber Boot Application: Disposable Haz-Mat For Outdoor Traction: Yes
Upper Material: PVC Resists: Hazardous Chemicals
Boot Height: 15" Item: Knee Boots
Shank Material: steel Midsole Material: Steel
Toe Type: Steel Toe Shape: Round
Rubber Boot Style: Knee Insulated: Yes
Footwear Closure Type: Pull On Waterproof: Yes
Footwear Sole Pattern: Ultragrip Sipe Metatarsal Guard: No
Outsole Material: PVC Gender: Men's
Closure Type: pull On Height: 15"
Style Number: 87012 Insulation Type: Polyester
Size: 9 Predominant Footwear Color: Green
Color: Green Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Knee Boots, Rubber Boot Style Knee, Toe Type Steel, Green, Footwear Sole Pattern Ultragrip Sipe, Insulated Yes, Size 9, Footwear Width D, Style Number 87012, Men's, Boot Height 15 In., Footwear Closure Type Pull On, For Outdoor Traction Yes, Insulation Type Polyester, Metatarsal Guard No, ASTM F2413-11, CSA Z195, NFPA 1991, 2016 for Hazardous Materials Emergencies 2005 Ed, Waterproof Yes, Typical Rubber Boot Application Disposable Haz-Mat, 1 Pair

Reviews of Dunlop #870120933