Knee Boots, Size 11, 15" H, Green, Plain, PR

DUNLOP| Zoro #: G0205511| Mfr #: F760943

$207.15 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0205511 Mfr #: F760943
Upper Material: PolyurethaneItem: Knee Boots
Outsole Material: PolyurethaneMetatarsal Guard: No
Insulated: YesInsulation Type: Thermal
Gender: Men'sClosure Type: Pull On
Waterproof: YesColor: Green
Resists: Minerals, Animal & Vegetable Oils/Fats, Disinfectants, Manure, Solvents, and Various ChemicalsStandards: CSA Z195-09 SD, EN ISO 20347:2012.O4 FO CI SRC
Size: 11Height: 15"
Footwear Sole Pattern: Ladder GripMidsole Material: Polyurethane
Toe Type: PlainShank Material: Polyurethane
Country of Origin (subject to change): Netherlands

Product Description

Knee Boots, Men's, Size 11, Closure Type Pull On, Toe Type Plain, Metatarsal Guard No, Shank Material Polyurethane, Height 15 In., Green, Upper Material Polyurethane, Insulated Yes, Insulation Type Thermal, Waterproof Yes, Midsole Material Polyurethane, Outsole Material Polyurethane, Footwear Sole Pattern Ladder Grip, Resists Minerals, Animal & Vegetable Oils/Fats, Disinfectants, Manure, Solvents, and Various Chemicals, Standards CSA Z195-09 SD, EN ISO 20347:2012.O4 FO CI SRC, 1 Pair

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.