Dunlop
Knee Boots, Size 13, 16" H, Black, Plain, PR
- Zoro #: G2120806
- Mfr #: 896801333
Tap to zoom
Hover or click to zoom
$33.63
- Rubber Boot Style: Knee
- Item: Rubber Boot
- Safety Criteria: Defined Heel, Oil-Resistant Sole, Plain Toe, Waterproof
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $33.63
Dunlop #896801333 Specifications
- Zoro #: G2120806
- Mfr #: 896801333
- Rubber Boot Style: Knee
- Item: Rubber Boot
- Safety Criteria: Defined Heel, Oil-Resistant Sole, Plain Toe, Waterproof
- Typical Rubber Boot Application: Mild Chemical Resistant
- Footwear Sole Pattern: Lug
- Toe Type: Plain
- Insulated: No
- Predominant Footwear Color: Black
- Color: Black
- Size: 13
- Metatarsal Guard: No
- Footwear Width: D
- Style Number: 89680
- Gender: Men's
- Shank Material: Steel
- Closure Type: pull On
- Outsole Material: Polyblend
- Upper Material: Polyblend(R)
- Insulation Type: None
- Waterproof: Yes
- Height: 16"
- Boot Height: 16 in
- Footwear Closure Type: Pull On
- For Outdoor Traction: Yes
- Toe Shape: Round
- Midsole Material: PVC
- Resists: Acids, Chemicals, Fats, Grease, Oils
- Removable Insole: Yes
- Oil Resisting Sole: Yes
- Completely Non Metallic: No
- Waterproof Type: PVC
- Puncture Resistant Insole: No
- Ninety Degree Heel: No
- Static Dissipative: No
- Chain Saw Cut Resistant: No
- Heel Height: 1/2 in
- Electrical Hazard Rated: No
- Shoe Style: Knee
- Footwear Application: Food Processing
- Boot Height Adjustment: Standard Height
- Footwear Shank: Yes
- Heel Style: Defined Heel
- Series: PolyGoliath
- Footwear Brand: DUNLOP
- Footwear Closure: Pull-On
- Boot Color: Black
- Insole Color: Gray
- Country of Origin (subject to change): United States
Description
Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Lug, Insulated No, Size 13, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair