15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Knee Boots, Size 13, 16" H, Green, Plain, PR

DUNLOP| Zoro #: G0205667| Mfr #: F460843

$130.93 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0205667 Mfr #: F460843
Upper Material: PolyurethaneItem: Knee Boots
Outsole Material: PolyurethaneMetatarsal Guard: No
Insulated: YesInsulation Type: Thermal
Gender: Men'sClosure Type: Pull On
Waterproof: YesResists: Minerals, Animal & Vegetable Oils/Fats, Disinfectants, Manure, Solvents, and Various Chemicals
Standards: CSA Z195-09 SD, EN ISO 20347:2012 O4 FO CI SRASize: 13
Height: 16"Color: Green
Midsole Material: PolyurethaneToe Type: Plain
Shank Material: PolyurethaneFootwear Sole Pattern: Chevron
Country of Origin (subject to change): Netherlands

Product Description

Knee Boots, Men's, Size 13, Closure Type Pull On, Toe Type Plain, Metatarsal Guard No, Shank Material Polyurethane, Height 16 In., Green, Upper Material Polyurethane, Insulated Yes, Insulation Type Thermal, Waterproof Yes, Midsole Material Polyurethane, Outsole Material Polyurethane, Footwear Sole Pattern Chevron, Resists Minerals, Animal & Vegetable Oils/Fats, Disinfectants, Manure, Solvents, and Various Chemicals, Standards CSA Z195-09 SD, EN ISO 20347:2012 O4 FO CI SRA, 1 Pair

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.