Knee Boots, Size 14, 15" H, Green, Plain, PR

DUNLOP| Zoro #: G0205545| Mfr #: F760943

$133.75 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0205545 Mfr #: F760943
Upper Material: PolyurethaneItem: Knee Boots
Outsole Material: PolyurethaneMetatarsal Guard: No
Insulated: YesInsulation Type: Thermal
Gender: Men'sClosure Type: pull On
Waterproof: YesColor: green
Resists: Minerals, Animal & Vegetable Oils/Fats, Disinfectants, Manure, Solvents, and Various ChemicalsStandards: CSA Z195-09 SD, EN ISO 20347:2012.O4 FO CI SRC
Size: 14Height: 15"
Footwear Sole Pattern: Ladder GripMidsole Material: Polyurethane
Toe Type: PlainShank Material: Polyurethane
Country of Origin (subject to change): Netherlands

Product Description

Protect your feet with this pair of knee boots from Dunlop. These Polyurethane boots have been engineered for durability and comfort and includes a ladder grip sole pattern with a plain-toe. The thermal insulation increases durability and improves performance. They are waterproof and can resist minerals, animal & vegetable oils/fats, disinfectants, manure, solvents, and various chemicals. They come in a green color, are size 14 and 15" tall. Standards include: CSA Z195-09 SD, EN ISO 203472012.O4 FO CI SRC.

Product Reviews

Save 15%. Sign up for Z-mail.