Knee Boots, Size 14, 16" H, Green, Plain, PR

DUNLOP| Zoro #: G0205676| Mfr #: F460843

$130.93 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0205676 Mfr #: F460843
Upper Material: PolyurethaneItem: Knee Boots
Outsole Material: PolyurethaneMetatarsal Guard: No
Insulated: YesInsulation Type: Thermal
Color: GreenGender: Men's
Closure Type: Pull OnWaterproof: Yes
Resists: Minerals, Animal & Vegetable Oils/Fats, Disinfectants, Manure, Solvents, and Various ChemicalsStandards: CSA Z195-09 SD, EN ISO 20347:2012 O4 FO CI SRA
Size: 14Height: 16"
Color: GreenFootwear Sole Pattern: Chevron
Midsole Material: PolyurethaneToe Type: Plain
Shank Material: PolyurethaneCountry of Origin (subject to change): Netherlands

Product Description

Knee Boots, Men's, Size 14, Closure Type Pull On, Toe Type Plain, Metatarsal Guard No, Shank Material Polyurethane, Height 16 In., Green, Upper Material Polyurethane, Insulated Yes, Insulation Type Thermal, Waterproof Yes, Midsole Material Polyurethane, Outsole Material Polyurethane, Footwear Sole Pattern Chevron, Resists Minerals, Animal & Vegetable Oils/Fats, Disinfectants, Manure, Solvents, and Various Chemicals, Standards CSA Z195-09 SD, EN ISO 20347:2012 O4 FO CI SRA, 1 Pair

Product Reviews

Save 15%. Sign up for Z-mail.