- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Foot Protection
- /
- Rubber Boots
- /
- Knee Boots, Size 5, 10" H, Brown, Plain, PR
Shop Alternate Products
This Product is Discontinued
Dunlop
Knee Boots, Size 5, 10" H, Brown, Plain, PR (Discontinued)
Mfr # 8408500
Zoro # G8598922
This Product is Discontinued
Key Features
- Size 5
- Color Brown
- Footwear Width D
- Waterproof Yes
- Toe Type Plain
Customers Also Purchased
- Brand Dunlop
-
MFR #
8408500
-
Zoro #
G8598922
- Country of Origin United States
- Category Rubber Boots
Dimensions
Size | 5 |
Footwear Width | D |
Height | 10" |
Boot Height | 16 in |
Heel Height | 1/2 in |
Boot Height Adjustment | Standard Height |
Footwear Size | 5 |
Details
Item | Rubber Boot |
Color | Brown |
Waterproof | Yes |
Toe Type | Plain |
Insulated | No |
Style Number | 84085 |
Gender | Men's |
Toe Shape | Round |
Outsole Material | PVC |
Footwear Sole Pattern | Chevron |
Predominant Footwear Color | Brown |
Resists | Chemicals, Slips |
Upper Material | PVC |
Shank Material | Steel |
Typical Rubber Boot Application | High Chemical Resistant |
Insulation Type | None |
Rubber Boot Style | Mid-Calf |
Midsole Material | PVC |
Footwear Closure Type | Pull On |
Closure Type | Pull On |
Metatarsal Guard | No |
For Outdoor Traction | Yes |
Puncture Resistant Insole | No |
Removable Insole | Yes |
Completely Non Metallic | No |
Static Dissipative | No |
Electrical Hazard Rated | No |
Oil Resisting Sole | Yes |
Chain Saw Cut Resistant | No |
Wide Toe Cap | No |
Waterproof Type | PVC |
Ninety Degree Heel | No |
Shoe Style | Knee |
Boot Color | Black, Brown |
Series | Durapro XCP |
Insole Color | Gray |
Safety Criteria | Defined Heel, Oil-Resistant Sole, Plain Toe, Waterproof |
Footwear Closure | Pull-On |
Heel Style | Defined Heel |
Footwear Shank | Yes |
Footwear Application | Food Processing |
Footwear Brand | DUNLOP |
Description
Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Chevron, Insulated No, Size 5, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair