Knee Boots, Size 6, 10" H, Black, Plain, PR

DUNLOP| Zoro #: G1714422| Mfr #: 528000633

$33.39 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Footwear Sole Pattern: Siped
Upper Material: Polyblend(R)
Closure Type: Snap Tab
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1714422 Mfr #: 528000633
Footwear Sole Pattern: SipedUpper Material: Polyblend(R)
Closure Type: Snap TabInsulation Type: None
Waterproof: NoMetatarsal Guard: No
Height: 10"Toe Type: Plain
Midsole Material: PolyblendOutsole Material: Polyblend
Gender: Women'sColor: Black
Insulated: NoShank Material: Polyblend
Size: 6Resists: Chemicals
Country of Origin (subject to change): United States

Description

Knee Boots, Women's, Size 6, Closure Type Snap Tab, Toe Type Plain, Metatarsal Guard No, Shank Material Polyblend, Height 10 In., Black, Upper Material Polyblend, Insulated No, Insulation Type None, Waterproof No, Midsole Material Polyblend, Outsole Material Polyblend, Footwear Sole Pattern Siped, Resists Chemicals, 1 Pair

Reviews