Gift buying made easy: Shop Zoro.com Gift Certificates

Knee Boots, Size 6, 14" H, Green, Plain, PR

DUNLOP| Zoro #: G0205597| Mfr #: F460843

$130.93 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0205597 Mfr #: F460843
Upper Material: PolyurethaneItem: Knee Boots
Outsole Material: PolyurethaneMetatarsal Guard: No
Insulated: YesInsulation Type: Thermal
Gender: Men'sClosure Type: Pull On
Waterproof: YesResists: Minerals, Animal & Vegetable Oils/Fats, Disinfectants, Manure, Solvents, and Various Chemicals
Standards: CSA Z195-09 SD, EN ISO 20347:2012 O4 FO CI SRASize: 6
Height: 14"Color: Green
Shank Material: PolyurethaneFootwear Sole Pattern: Chevron
Midsole Material: PolyurethaneToe Type: Plain
Country of Origin (subject to change): Netherlands

Product Description

Knee Boots, Men's, Size 6, Closure Type Pull On, Toe Type Plain, Metatarsal Guard No, Shank Material Polyurethane, Height 14 In., Green, Upper Material Polyurethane, Insulated Yes, Insulation Type Thermal, Waterproof Yes, Midsole Material Polyurethane, Outsole Material Polyurethane, Footwear Sole Pattern Chevron, Resists Minerals, Animal & Vegetable Oils/Fats, Disinfectants, Manure, Solvents, and Various Chemicals, Standards CSA Z195-09 SD, EN ISO 20347:2012 O4 FO CI SRA, 1 Pair

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.