Dunlop
Knee Boots, Size 6, 15" H, Black, Plain, PR
- Zoro #: G0005957
- Mfr #: 899040633
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Color: Black
- Gender: Men's
- Toe Type: Plain
- Insulated: No
- Waterproof: Yes
- Footwear Width: D
- Closure Type: Pull On
- Insulation Type: None
$42.34
Subtotal: $42.34
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Dunlop #899040633 Specifications
- Zoro #: G0005957
- Mfr #: 899040633
- Color: Black
- Size: 6
- Gender: Men's
- Toe Type: Plain
- Insulated: No
- Waterproof: Yes
- Footwear Width: D
- Closure Type: Pull On
- Insulation Type: None
- Midsole Material: PVC
- Height: 15"
- Rubber Boot Style: Knee
- Footwear Closure Type: Pull On
- Boot Height: 16 in
- For Outdoor Traction: Yes
- Resists: Acids, Chemicals, Fats, Grease, Oils
- Upper Material: Polyblend PVC with Nitrile
- Toe Shape: Round
- Shank Material: Steel
- Typical Rubber Boot Application: Moderate Chemical Resistant
- Outsole Material: Polyblend
- Style Number: 89904
- Footwear Sole Pattern: Lug
- Predominant Footwear Color: Black
- Item: Rubber Boot
- Metatarsal Guard: No
- Standards: ASTM F2413-11
- Shoe Style: Knee
- Removable Insole: Yes
- Waterproof Type: PVC
- Static Dissipative: No
- Ninety Degree Heel: No
- Series: Dunlop
- Heel Height: 1/2 in
- Footwear Brand: DUNLOP
- Puncture Resistant Insole: No
- Oil Resisting Sole: Yes
- Footwear Application: Food Processing
- Completely Non Metallic: No
- Boot Color: Black
- Electrical Hazard Rated: No
- Boot Height Adjustment: Standard Height
- Insole Color: Gray
- Heel Style: Defined Heel
- Chain Saw Cut Resistant: No
- Footwear Shank: Yes
- Safety Criteria: Defined Heel, Oil-Resistant Sole, Plain Toe, Waterproof
- Footwear Closure: Pull-On
- Footwear Size: 6
- Footwear Construction Type: Molded
- Wide Toe Cap: No
- Country of Origin (subject to change): United States
Description
Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Lug, Insulated No, Size 6, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Reviews of Dunlop #899040633
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- DUNLOP Knee Boots, Size 9, 15" H, Black, Plain, PR 899040933
- DUNLOP Knee Boots, Size 8, 15" H, Black, Plain, PR 899040833
- DUNLOP Knee Boots, Size 12, 15" H, Black, Plain, PR 899041233
- DUNLOP Size 7 Men's Work boots, Black EC02A33
- DUNLOP Size 9 Men's Work boots, Black EC02A33
- DUNLOP Size 10 Men's Work boots, Black EC02A33
- IRON AGE Groundbreaker, 5 W IA5011
- SKECHERS Athletic Shoes, 13, D, Black, Plain, PR 77046 -BLK 13
- KEEN UTILITY Wrk Boots, Plain, Mens, 13, D, Lace Up, Blk, PR 1006980
- LFC, LLC Genuine Grip® S Fellas® Men's Hercules Soft Toe Twin-Gore Boots, Size 14M, Black 6045-14M
- ROCKY Long Range 11" Waterproof Western Boot, 85W RKW0278
- Dunlop Foot Protection