Dunlop
Knee Boots, Size 6, 6" H, Black, Plain, PR
- Zoro #: G2349076
- Mfr #: 861030633
Tap to zoom
Hover or click to zoom
$25.95
Must order in multiples of 12
- Rubber Boot Style: Ankle
- Item: Rubber Boot
- Safety Criteria: Defined Heel, Oil-Resistant Sole, Plain Toe, Waterproof
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $311.40
Dunlop #861030633 Specifications
- Zoro #: G2349076
- Mfr #: 861030633
- Rubber Boot Style: Ankle
- Item: Rubber Boot
- Safety Criteria: Defined Heel, Oil-Resistant Sole, Plain Toe, Waterproof
- Typical Rubber Boot Application: Moderate Chemical Resistant
- Footwear Sole Pattern: Cleated
- Toe Type: Plain
- Insulated: No
- Color: Black
- Predominant Footwear Color: Black
- Metatarsal Guard: No
- Size: 6
- Footwear Width: D
- Style Number: 86103
- Gender: Men's
- Height: 6"
- Footwear Closure Type: Lace Up
- Closure Type: Lace Up
- Toe Shape: Round
- Shank Material: Steel
- Insulation Type: None
- For Outdoor Traction: Yes
- Boot Height: 6 in
- Resists: Chemicals
- Outsole Material: PVC
- Waterproof: Yes
- Upper Material: Polyurethane and PVC
- Midsole Material: PVC
- Chain Saw Cut Resistant: No
- Ninety Degree Heel: No
- Puncture Resistant Insole: No
- Electrical Hazard Rated: No
- Oil Resisting Sole: Yes
- Heel Height: 1/2 in
- Waterproof Type: PVC
- Completely Non Metallic: No
- Removable Insole: Yes
- Static Dissipative: No
- Shoe Style: Ankle
- Insole Color: Gray
- Footwear Closure: Laces
- Boot Color: Black
- Footwear Shank: Yes
- Boot Height Adjustment: Standard Height
- Heel Style: Defined Heel
- Footwear Brand: DUNLOP
- Footwear Application: Industry
- Series: Dunlop
- Country of Origin (subject to change): United States
Description
Rubber Boot, Shoe Style Ankle, Toe Type Plain, Footwear Sole Pattern Cleated, Insulated No, Size 6, Footwear Width D, Men's, Boot Height 6 in, Metatarsal Guard No, Waterproof Yes, 1 Pair