Knee Boots, Size 7, 16" H, Black, Plain, PR

DUNLOP| Zoro #: G0994585| Mfr #: 874010733

$15.63 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shank Material: PVC
Footwear Sole Pattern: Lug
Item: Knee Boots
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0994585 Mfr #: 874010733
Shank Material: PVCFootwear Sole Pattern: Lug
Item: Knee BootsToe Type: Plain
Insulated: NoUpper Material: PVC
Gender: Men'sInsulation Type: None
Height: 16"Outsole Material: PVC
Waterproof: YesResists: Slips
Metatarsal Guard: NoSize: 7
Midsole Material: PVCColor: Black
Closure Type: pull OnCountry of Origin (subject to change): United States

Description

Knee Boots, Men's, Size 7, Closure Type Pull On, Toe Type Plain, Metatarsal Guard No, Shank Material PVC, Height 16 In., Black, Upper Material PVC, Insulated No, Insulation Type None, Waterproof Yes, Midsole Material PVC, Outsole Material PVC, Footwear Sole Pattern Lug, Resists Slips, 1 Pair

Reviews