Knee Boots, Size 7, 16" H, White, Plain, PR

DUNLOP| Zoro #: G1251862| Mfr #: 810110733

$20.50 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shank Material: steel
Footwear Sole Pattern: Lug
Item: Knee Boots
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1251862 Mfr #: 810110733
Shank Material: steelFootwear Sole Pattern: Lug
Item: Knee BootsToe Type: Plain
Insulated: NoUpper Material: PVC
Gender: Men'sInsulation Type: None
Height: 16"Outsole Material: PVC
Waterproof: NoResists: Chemicals
Metatarsal Guard: NoSize: 7
Midsole Material: PVCColor: White
Closure Type: pull OnCountry of Origin (subject to change): United States

Description

Knee Boots, Men's, Size 7, Closure Type Pull On, Toe Type Plain, Metatarsal Guard No, Shank Material Steel, Height 16 In., White, Upper Material PVC, Insulated No, Insulation Type None, Waterproof No, Midsole Material PVC, Outsole Material PVC, Footwear Sole Pattern Lug, Resists Chemicals, 1 Pair

Reviews